Shop All Cartridges and Stems
Gerber
Hot Stem and Bonnet, Brass, Chrome
Mfr # 98-673
Zoro # G3727656
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Stems and Cartridges
- Fits Brand Gerber
- Finish Chrome
- Material Brass
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gerber
- MFR # 98-673
- Zoro # G3727656
- UPC # 671052539390
- Country of Origin China
- Category Cartridges and Stems
Details
Sub-Category | Stems and Cartridges |
Fits Brand | Gerber |
Finish | Chrome |
Material | Brass |
Material of Construction | Brass |
Standards | Compliant with the "Safe Water Drinking Act" |
For Use With | 2, 3, and 4 Handle T&S Valves |
Item | Hot Cartridge |
Use With Water Temp. | Hot |
Faucet Finish | Chrome |
Description
Hot Cartridge, Fits Brand Gerber, Finish Chrome, Use With Water Temp. Hot
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 2" 316 Stainless Steel Part DC (320DCSS)
- BEMIS Easy Clean Round White Plastic Toilet Seat (7B730EC 000)
- PROSOURCE Flex Donut 3X3 (33U-305)
- DIXON Ball Wye, 1/4", Turn Valve 2-1/2", Inlet (S7100)
- GERBER Tub/Shower Hot Cartridge, Brass, Ceramic (98-705)
- GERBER Ceramic Disk Cartridge, Hot (0086987)
- GERBER Tub/Shower Cold Cartridge, Brass, Ceramic (98-709)
- GERBER Ceramic Disk Cartridge, Cold (0086986)
- GERBER Pressure Balanced Shower Cartridge (97-510)
- GERBER Hot Stem and Bonnet, Brass (0098688)
- T&S BRASS Bottom Gasket For Eterna Cartridge (001022-45)
- Gerber Plumbing Parts & Accessories