Shop All Faucet Repair and Maintenance
Gerber
Hot Handle Assembly, Chrome, Metal
Mfr # 97-908
Zoro # G5109097
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Gerber
- Material metal
- Finish Chrome
- Material of Construction Metal
- For Use With Gerber Two Handle Faucets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # 97-908
- Zoro # G5109097
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Size | Small |
Details
Fits Brand | Gerber |
Material | metal |
Finish | Chrome |
Material of Construction | Metal |
For Use With | Gerber Two Handle Faucets |
Item | Handle |
Color/Finish | Chrome |
Use With Water Temp. | Hot |
Description
Handle, Fits Brand Gerber, Faucet Handle Type Dome Lever, Finish Chrome, Use With Water Temp. Hot, Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK Bath Drain Waste Shoe 1-1/2 (PP7088RB)
- ZORO SELECT 2" FNPT Galvanized Union (5P963)
- CHICAGO FAUCET Quaturn Repair Kit (1277-DAB)
- ZORO SELECT 1/2" x 1/4" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (5P511)
- GERBER Escutcheon, Chrome, Metal (91-462)
- GERBER Cold Cartridge, Washerless, Brass (98-711)
- GERBER Small Cold Handle Assembly, Chrome (97-909)
- GERBER Hot Cartridge, Brass, Washerless (98-710)
- AMERICAN STANDARD Tee And Hose Kit, For Use w/2TGZ2 (033758-0050A)
- WATERSAVER Index Buttons, PK5 (PA032RK)
- CHICAGO FAUCET Cartridge Stem Washer, Stainless Steel (1-031JKABNF)
- Gerber Faucet Repair and Maintenance