Shop All Folding & Pocket Knives
Gerber
Hatchet, Flat Head, Forged Steel, 17-5/16in
Mfr # 31-002536N
Zoro # G7592891
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Flat Head
- Blade Material Steel
- Handle Straight
- Includes Sheath
- Face Sharpened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # 31-002536N
- Zoro # G7592891
- UPC # 136581397496
- Country of Origin Finland
- Category Folding & Pocket Knives
Dimensions
Handle Length | 14 3/4 in |
Overall Length | 17 1/2 in |
Cutting Edge Length | 2 3/4 in |
Description
This Gerber 31-002536N Hatchet is the perfect tool for clearing brush and branches. It features a glass-filled nylon handle that provides you with a firm grip, and the straight handle ensures ease of use. The sharpened blade has an overall length of 17 5/16 in., and a 2 13/16" cutting edge. This hatchet comes with a forged steel head and is made of flat head design. With an 14 11/16 in. handle length, this tool will provide you with comfort when using it to cut through material. The Gerber 31-002536N Hatchet has all the features you need to get your job done quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Magnetic Sweeper, 13x2 In, 35Lb Pull (1VTY1)
- KEO 1 1/4 x 100 deg HSS 6FLT Countersink (55072)
- WILTON 24 in Bar Clamp, Drop Forged Steel Handle and 5 3/4 in Throat Depth (GSM60)
- MILWAUKEE TOOL EXACT #6 – 750 MCM Aluminum 12T U Style Die Kit (49-12-KITA)
- GERBER Folding Knife, 8 in Overall L (31-003729)
- GERBER Lockblade Knife, 3 3/4 In, Fine Edge (46069)
- GERBER Folding Knife, 8-1/4 in Overall L (31-004062)
- GERBER PLEDGE FLDR CP PE BLU BB (31-004073)
- GERBER Folding Knife, 15-1/2 in Overall L (30-001533N)
- GERBER Axe, Flat Head, Forged Steel, 23-5/8 in. (31-002651N)
- KLEIN TOOLS Stainless Steel Pocket Knife 3-Inch Steel Blade (44034)
- Gerber Folding & Pocket Knives