Shop All Drain Strainers
Gerber
Grid Strainer, For Gerber Lav Faucets
Mfr # DA505084
Zoro # G3718364
product price: $48.79
/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1 1/4 in
- Shape - Drains Round
- Material of Construction - Drains Brass, Plastic, Stainless Steel
- Color - Drains Chrome
- Length - Drains 8 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # DA505084
- Zoro # G3718364
- UPC # 719934010428
- Country of Origin China
- Category Drain Strainers
Dimensions
Pipe Dia. - Drains | 1 1/4 in |
Length - Drains | 8 9/16 in |
Overall Diameter | 1 1/4 in |
Overall Height | 8 1/2 in |
Details
Shape - Drains | Round |
Material of Construction - Drains | Brass, Plastic, Stainless Steel |
Color - Drains | Chrome |
Item | Strainer |
Color/Finish | Chrome |
Type | Lavatory Drain |
Material of Construction | Brass, Stainless Steel and Plastic |
For Use With | 1 and 2 Handle Gerber Lavatory Faucets |
Includes | Maximum Deck Thickness 2" |
Drain Material | Stainless Steel |
Color | Silver |
Basin Finish | Chrome |
ADA Compliant | No |
Strainer Material | Stainless Steel |
Shape | Round |
Grate Surface Type | Round Holes |
Description
Strainer, ADA Compliant No, Outlet Location Bottom, Shape Round, Strainer Material Stainless Steel, Basin Finish Chrome, Grate Surface Type Round Holes, Color Silver, Overall Height 8 1/2 in, Drain Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAY R. SMITH MANUFACTURING Neoprene, Solids Interceptor, Cover Gasket (8710GASKET)
- ELDON JAMES 1/4" Barbed x 1/2" MNPT Male Adapter PK 10 (A8-4WP)
- KISSLER Acrylic Bar Knob Handle Kit, for use with 2170 & 2171 Series (95-1718)
- AIGNEP USA 1/4" Push Nickel Brass Mini Ball Valve Inline (86320-04-04)
- GERBER Drain Kit, Pop-Up, Chrome, For 5NTU2 (43-973)
- BRASSTECH Large Basket Strainer Set in Satin Bronze (Pvd) (121/10)
- WESTBRASS Florestone Snap-In Shower Strainer in Polished Chrome (D3191-26)
- RSVP INTERNATIONAL Sink Strainer, 2PK (SINK-M2)
- ALLPOINTS Drop In Drain Strainer (321391)
- JAY R. SMITH MANUFACTURING Floor Drain, Nickel Bronze, Square, 1-1/2"H (3140-12NB)
- RUVATI Extended Garbage Disposal Flange with Deep Basket Strainer for Kitchen Sinks - Stainless Steel (RVA1049ST)
- Gerber Drain Strainers