Shop All Folding & Pocket Knives
This Product is Discontinued
Gerber
Folding Knife, Serrated, DropPoint, 3-23/32 (Discontinued)
Mfr # 22-41966
Zoro # G3540284
This Product is Discontinued
Key Features
- Type Covert
- Number of Blades 1
- Blade Edge Partially Serrated
- Blade Type Drop Point
- Blade Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # 22-41966
- Zoro # G3540284
- UPC # 013658419667
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3 3/4 in |
Length Open | 8 23/32 in |
Closed Length | 5 in |
Overall Length | 8 3/4 in |
Description
Folding Knife, Blade Edge Type Serrated, Blade Finish Titanium Nitride, Blade Length 3 3/4 in, Blade Material Stainless Steel, Blade Type Drop Point, Closed Length 5 in, Features F.A.S.T. Assisted Opening, Handle Color Black, Handle Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.