Shop All Folding & Pocket Knives
Gerber
Folding Knife, Serrated, DropPoint, 3-21/64
Mfr # 31-000594
Zoro # G3523055
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Swagger
- Number of Blades 1
- Blade Edge Partially Serrated
- Blade Type Drop Point
- Blade Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # 31-000594
- Zoro # G3523055
- UPC # 013658118393
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 2 3/4 in |
Closed Length | 4 1/4 in |
Length Open | 7 1/2 in |
Overall Length | 7 in |
Description
Folding Knife, Blade Edge Type Serrated, Blade Finish Unfinished, Blade Length 2 3/4 in, Blade Material Stainless Steel, Blade Type Drop Point, Closed Length 4 1/4 in, Features Limited lifetime warranty, Handle Color Black, Handle Material Fiberglass, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 6 mm S x 1/4" Drive S Metric 6 (CMMT44403)
- WESTWARD 8" Standard Duty Combination Vise with Swivel Base (6RA23)
- DRILL AMERICA m27x3 HSS 4 Flute Hand Tap Set (DWTS27X3)
- KIPP Indexing Plunger, All SS, Size: 9 D1= M06X0, 75, D=3, Style D Lockout Type W Locknut, Pin Hard (K0632.004903)
- GERBER Folding Knife, Drop Point, 2-3/8In, Black (06501)
- GERBER Folding Knife, 6-3/4 in Overall L (31-003733)
- GERBER Folding Knife, Fine, Utility, 1-1/2 In, SS (31-000345)
- GERBER Folding Knife, 6-7/64 in.Length Open (31-003040)
- GERBER PLEDGE FLDR CP PE BLU BB (31-004073)
- GERBER Locking Pocket Knife, Serrated, 2 1/4 In (22-48484)
- SHEFFIELD Lockback Utility Knife, Folding, Blue (GNS12113)
- Gerber Folding & Pocket Knives