Shop All Folding & Pocket Knives
Gerber
Folding Knife, Serrated, DropPoint, 2-3/4 L
Mfr # 22-41493
Zoro # G3525182
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Evo Jr.
- Number of Blades 1
- Blade Edge Partially Serrated
- Blade Type Drop Point
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # 22-41493
- Zoro # G3525182
- UPC # 013658414938
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 2 3/4 in |
Length Open | 6 41/64 in |
Closed Length | 3 1/2 in |
Overall Length | 6 1/2 in |
Description
Folding Knife, Blade Edge Type Serrated, Blade Finish Titanium Nitride, Blade Length 2 3/4 in, Blade Material Steel, Blade Type Drop Point, Closed Length 3 1/2 in, Features Corrosion Resistance, Limited Lifetime Warranty, Handle Color Black, Handle Finish Anodized, Handle Material Aluminum, Handle Style Cut Out
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnetic Retriever, 2 lb. Pull (909)
- KNIPEX Insulated Tool Set, 26 pc. (98 99 12)
- KNIPEX CoBolt High Leverage Compact Bolt Cutter (71 02 200 SBA)
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-018002)
- GERBER Folding Knife, Liner-Lock, Drop Point (22-41870)
- GERBER Folding Knife, Fine Edge, Blade 3-1/4" L (31-003214)
- GERBER Folding Knife, Serrated, Drop, 3-1/2 in (22-01870)
- GERBER Locking Pocket Knife, Serrated, 3 In Blade (22-48443)
- GERBER Folding Knife, 6-3/4 in Overall L (31-003733)
- GERBER Fixed Blade Knife, 4 In L, Black, Sheath (31-000588)
- GERBER Fixed Blade Knife, 3-1/2 in Overall L (31-003085)
- Gerber Knives, Cutters & Snips