Shop All Folding & Pocket Knives
Gerber
Folding Knife, Serrated, Drop, 3-1/2 in
Mfr # 22-01870
Zoro # G6042163
product price: $83.59
/ea
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Combat Life Saver
- Number of Blades 1
- Blade Edge Partially Serrated
- Blade Type Drop Point
- Blade Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # 22-01870
- Zoro # G6042163
- UPC # 013658018709
- Country of Origin Taiwan, Province of China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3 1/2 in |
Closed Length | 5 in |
Length Open | 8 1/2 in |
Overall Length | 8 1/2 in |
Description
Folding Knife, Blade Edge Type Serrated, Blade Finish Non-Reflective Black, Blade Length 3 1/2 in, Blade Material Stainless Steel, Blade Type Drop Point, Closed Length 5 in, Features Lanyard Hole, Limited Lifetime Warranty, Punch, Safety Hook Cutter For Webbing and Clothing, Handle Color Black, Handle Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE 1/2" Drive, T70 SAE Socket (27530)
- RUKO Mach. Tap Pg 9 Hss (264009)
- SKB Black Protective Case, 24.82"L x 25"W x 14.15"D (3I-2222-12BE)
- EAZYPOWER 1/2" - 20 UNF Chuck Adapter (30205)
- GERBER Folding Knife, Fine, Drop Point, 2-3/4 In L (22-41492)
- GERBER Axe, Flat Head, Forged Steel, 23-5/8 in. (31-002651N)
- GERBER Locking Pocket Knife, Serrated, 3 In Blade (22-48443)
- GERBER Folding Knife, 8 in Overall L (30-001321)
- GERBER Folding Knife, 8 in Overall L (31-003674)
- GERBER Folding Knife, Fine, Utility, 1-1/2 In, SS (31-000345)
- KAI U.S.A. LTD. KERSHAW Flitch Knife (3930)
- Gerber Knives, Cutters & Snips