Shop All Folding & Pocket Knives
This Product is Discontinued
Gerber
Folding Knife, Partially Serrated (Discontinued)
Mfr # 05780
Zoro # G3110847
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Applegate Fairbairn Covert
- Number of Blades 1
- Blade Edge Partially Serrated
- Blade Type Spear Point
- Blade Length 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # 05780
- Zoro # G3110847
- UPC # 013658057807
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 4 1/2 in |
Length Open | 10 7/64 in |
Closed Length | 5 39/64 in |
Overall Length | 10 in |
Description
Folding Knife, Blade Edge Type Serrated, Blade Finish Unfinished, Blade Length 4 1/2 in, Blade Material Stainless Steel, Blade Type Spear Point, Closed Length 5 1/2 in, Features Heavy Duty Construction, Patented Secondary Locking System, Handle Color Black, Handle Material Plastic, Handle Style Grooved
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.