Shop All Folding & Pocket Knives
This Product is Discontinued
Gerber
Folding Knife, Mini Covert Auto (Discontinued)
Mfr # 30-000244
Zoro # G3110585
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Mini Covert Auto
- Number of Blades 1
- Blade Edge Partially Serrated
- Blade Type Drop Point
- Blade Length 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # 30-000244
- Zoro # G3110585
- UPC # 013658118119
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 2 3/4 in |
Closed Length | 3 3/4 in |
Length Open | 6 1/2 in |
Overall Length | 6 1/2 in |
Description
If you are looking for a folding knife that is lightweight and easy to carry, the Gerber 30-000244 Folding Knife is the tool for you. This black anodized aluminum handle has a pushbutton locking blade, which can be easily opened with one hand. The strong CPM S30V steel blade ensures durability and strength, making it perfect for tactical use. It also features a partially serrated edge that allows you to cut through tough materials with ease. For your next camping trip or when in need of an emergency tool, the Gerber Mini Covert Auto Folding Knife will come in handy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.