Shop All Folding & Pocket Knives
Gerber
Folding Knife, Liner-Lock, Drop Point
Mfr # 22-41870
Zoro # G0559151
product price: $70.79
/ea
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hinderer CLS, Liner Lock
- Number of Blades 1
- Blade Edge Fine/Serrated
- Blade Type Drop Point
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # 22-41870
- Zoro # G0559151
- UPC # 013658418707
- Country of Origin Taiwan, Province of China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3 1/2 in |
Closed Length | 5 1/4 in |
Length Open | 8 1/2 in |
Overall Length | 8 1/2 in |
Description
Folding Knife, Blade Edge Type Serrated, Blade Finish Non-Reflective Black, Blade Length 3 1/2 in, Blade Material Steel, Blade Type Drop Point, Closed Length 5 1/4 in, Features Hole, Lanyard, Non Reflective Finish, Seat Belt Cutter, Window Punch, Handle Color Black, Handle Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, C, 6 Flute, HSS (11V444)
- VICTOR TECHNOLOGY Calculator, f/Construction Work, 3-1/2"x4/5"x6-1/2", Orange (VCTC6000)
- KLEIN TOOLS Cable Cutter, Insulated, High-Leverage, 9-Inch (63225RINS)
- BUYERS PRODUCTS Mounting Bracket, 14 in. L, Steel, Black (1701001)
- GERBER Folding Knife, 7-1/2 in Overall L (31-003716)
- GERBER Folding Knife, 7 in Overall L (31-003521)
- GERBER Fixed Blade Knife, 4 In L, Black, Sheath (31-000588)
- GERBER MLTI TOOL CTR DRV 6.6"" (31-003073N)
- GERBER Folding Knife, 8 in Overall L (31-003673)
- GERBER Folding Knife, 7-1/4 in Overall L (31-003932)
- SCHRADE OLD TIMER Schrade Old Timer LS2 Leather Sheath Knife Large (LS2)
- Gerber Folding & Pocket Knives