Shop All Folding & Pocket Knives
Gerber
Folding Knife, Gut Hook, DropPoint, 3-39/64
Mfr # 31-000592
Zoro # G3527352
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Freeman Guide
- Number of Blades 1
- Blade Edge Fine/Gut Hook
- Blade Type Gut Hook
- Blade Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # 31-000592
- Zoro # G3527352
- UPC # 013658118355
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 4 in |
Length Open | 8 7/64 in |
Closed Length | 4 1/2 in |
Overall Length | 8 1/4 in |
Description
Folding Knife, Blade Edge Type Straight, Blade Finish Unfinished, Blade Length 4 in, Blade Material Stainless Steel, Blade Type Gut Hook, Closed Length 4 1/2 in, Features Limited lifetime warranty, Handle Color Black, Handle Material TacHide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/4" Drive Socket Set, 12 pcs (9712UM)
- KIPP Cam Lever, Stainless Steel Electropolished, Size: 1, D=1/4-20, A=70, 4, B=21, 5, Comp: Stainless Steel (K0645.15120A2)
- CLC WORK GEAR Tool Bag, Black, Polyester (1100)
- DRILL AMERICA W Cobalt Jobber Length Drill Bit (DWDCOW)
- GERBER Folding Knife, Fine Edge, Blade 3-1/2" L (30-001308)
- GERBER Folding Knife, 15-1/2 in Overall L (30-001536N)
- GERBER Folding Knife, RipstopII, 3 in.Blade L. (22-41616)
- GERBER Folding Knife, Serrated, Blunt Tip Blade (06971)
- GERBER Folding Knife, 8-1/2 in Overall L (31-004057)
- GERBER Folding Knife, 8 in Overall L (31-003730)
- CAMILLUS Fixed Blade Knife, Fine, Drop Point, 3-3/4 (18509)
- Gerber Knives, Cutters & Snips