Shop All Folding & Pocket Knives
This Product is Discontinued
Gerber
Folding Knife, Gut Hook Blade (Discontinued)
Mfr # 30-001086
Zoro # G3110926
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Gator(R)
- Number of Blades 1
- Blade Edge Fine
- Blade Type Gut Hook
- Blade Length 3 39/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # 30-001086
- Zoro # G3110926
- UPC # 013658145733
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3 39/64 in |
Closed Length | 4 29/32 in |
Length Open | 8 1/2 in |
Description
Folding Knife, Blade Edge Type Straight, Blade Finish Unfinished, Blade Length 3 3/4 in, Blade Material Steel, Blade Type Gut Hook, Closed Length 5 in, Features Machined Polished Blades and Bolsters, Handle Color Black, Handle Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.