Shop All Folding & Pocket Knives
Gerber
Folding Knife, Fine, Utility, 1-1/2 In, SS
Mfr # 31-000345
Zoro # G3519783
original price:
$15.95
14% off
new price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type E.A.B. Lite
- Number of Blades 1
- Blade Edge Fine
- Blade Type Utility
- Blade Length 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # 31-000345
- Zoro # G3519783
- UPC # 013658115279
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 1-1/2" |
Length Open | 5-7/64" |
Closed Length | 3 in |
Length- Closed/Overall | 2.8 in; 5 7/64 in |
Blade Projection Length | 2 1/2 in |
Overall Length | 5 in |
Description
If you need a folding knife for your work, the GERBER 31-000345 Folding Knife is a solid choice. This utility knife has a fine blade edge and standard replaceable utility blade. The stainless steel construction of the handle and blade ensure that it is durable and corrosion resistant. The 1-1/2" stainless steel blade has a fine edge, which means it will cut with precision. It also features one hand operation, so you can use it without having to put down other tools or materials. If you are looking for a high quality folding knife, this GERBER Utility Knife will meet your needs perfectly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 3/8" Knock-Out Draw Bolt w/ Bearing (1557)
- XTREME BLU-MOL 3-1/8" Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (5873B)
- CRESCENT 3/8" Drive 6 Point Deep SAE Socket 9/16" (CDDS28N)
- SUPERCUT 67.5-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (434088)
- GERBER Folding Knife, 7-1/4 in Overall L (31-004068)
- GERBER Folding Knife, 8 in Overall L (30-001319)
- GERBER PLEDGE FLDR CP PE BLU BB (31-004073)
- GERBER Folding Knife, 5-3/4 in Overall L (31-003725)
- GERBER Folding Knife, Fine, Drop Point, 2-3/4 In L (22-41492)
- GERBER Fixed Blade Knife, 4 in Overall L (31-004011)
- SOG Knife, 4-3/4" Blade L, 5-1/4" Handle L (17-61-01-57)
- Gerber Knives, Cutters & Snips