Shop All Folding & Pocket Knives
Gerber
Folding Knife, Fine, Drop Point, 3 In. L
Mfr # 31-000306
Zoro # G3524665
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Winchester Shaped
- Number of Blades 1
- Blade Edge Fine
- Blade Type Drop Point
- Blade Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gerber
- MFR # 31-000306
- Zoro # G3524665
- UPC # 013658114852
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3 in |
Length Open | 6 3/4 in |
Closed Length | 3 7/8 in |
Overall Length | 6 3/4 in |
Description
The GERBER 31-000306 Folding Knife is a beautiful tool that you will want to carry with you at all times. Featuring surgical stainless steel, the drop point blade is made of sturdy material. The 3 in. length gives you more than enough blade to work with. With dual thumb studs, it allows for easy opening and closing of the knife. It has a liner lock locking mechanism that secures the blade when open or closed, preventing accidents while working on your project. You will love having this GERBER 31-000306 Folding Knife by your side when you need it most.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 3/8" Keyless Drill Chuck (763132-1)
- SPYDER Hole Saw, Bi-Metal, 1In (600066CF)
- TEKTON Phillips x 4" Screwdriver #0 4 in. Round (26653)
- PHC Blunt Tip Utility Knife Safety Blades, 0.75" x 2.25", 100PK (SP-017)
- GERBER Folding Pocket Knife, Titanium Coat (22-41122)
- GERBER Fixed Blade Knife, Black SS, 4 7/8 In (22-41629)
- GERBER Fixed Blade Knife, Serrated, Drop, 4-27/32 (22-01463)
- GERBER Folding Knife, Liner-Lock, Drop Point (22-41870)
- GERBER Fixed Blade Knife, 14-1/4 in Overall L (31-003473)
- GERBER Folding Knife, Liner Lock, Drop Point (22-48444)
- OLD TIMER Knife Folding 2 Blade 4 In (77OT)
- Gerber Folding & Pocket Knives