Shop All Folding & Pocket Knives
Gerber
Folding Knife, Fine, Drop Point, 2-39/64 In
Mfr # 31-000716
Zoro # G3549926
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type STL 2.5
- Number of Blades 1
- Blade Edge Fine
- Blade Type Drop Point
- Blade Length 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # 31-000716
- Zoro # G3549926
- UPC # 013658119802
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 2 3/4 in |
Length Open | 6 in |
Closed Length | 3 1/2 in |
Overall Length | 6 in |
Description
Folding Knife, Blade Edge Type Straight, Blade Finish Unfinished, Blade Length 2 3/4 in, Blade Material Stainless Steel, Blade Type Drop Point, Closed Length 3 1/2 in, Features Limited lifetime warranty, Handle Color Black, Handle Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EREM 5 1/4In Cutter Diagonal (E147A)
- VITREX Grout & Tile Brush (20842)
- OSG Straight Flute Hand Tap, Bottoming, 4 (1122601)
- RUKO 5/64" HSS 118 Deg. Jobber Length Drill Bit 10pk. (214802)
- GERBER Fixed Blade Knife, 7-1/4 in Overall L (31-003917)
- GERBER Folding Pocket Knife, Titanium Coat (22-41122)
- GERBER Fixed Blade Knife, 4-13/16 in., Full Tang (30-001059)
- GERBER Remix Clip Folder F/E (22-41968)
- GERBER Folding Knife, Fine, Drop Point, 3 In. L (22-07162)
- GERBER Folding Knife, 7-1/2 in Overall L (31-003924)
- SHEFFIELD Knife, Opening, Berda, 3", Assisted, Grey (12169)
- Gerber Folding & Pocket Knives