Shop All Folding & Pocket Knives
Gerber
Folding Knife, Fine BladeEdge, Black Handl
Mfr # 06064
Zoro # G3110698
original price:
$65.29
5% off
new price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Gator(R)
- Number of Blades 1
- Blade Edge Fine
- Blade Type Drop Point
- Blade Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # 06064
- Zoro # G3110698
- UPC # 013658060647
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 4 in |
Length Open | 8 1/2 in |
Closed Length | 5 in |
Overall Length | 8 1/2 in |
Description
Folding Knife, Blade Edge Type Straight, Blade Finish Unfinished, Blade Length 4 in, Blade Material Stainless Steel, Blade Type Drop Point, Closed Length 5 in, Features Limited Lifetime Warranty, Grip Material Plastic, Handle Color Black, Handle Material Plastic, Handle Style Textured
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Arch Pull Handle A=114 L=134, H=48, Thermoplastic Black Grey, D=6, 5 (K0194.11406)
- INNOVATIVE COMPONENTS Three Prong Knob, 1/4-20 Thread Size, 1"L, Steel (GN4C----3P1--21)
- OSG Thread Forming Tap, #2-56, Bottoming, TiN, 0 Flutes (1400102605)
- WIDIA Corner Radius End Mill, WS15PE Grade (5V0E07002CT)
- GERBER KNIFE FIXED SS 9.8"" (31-002882N)
- GERBER Folding Knife, 7 in Overall L (31-003509)
- GERBER Fixed Blade Knife, Serrated, 4-13/16 in. (30-001060)
- GERBER Folding Knife, 7-1/2 in Overall L (31-003926)
- GERBER Fixed Blade Knife, 14-1/4 in Overall L (31-003473)
- GERBER Axe, Flat Head, Forged Steel, 23-5/8 in. (31-002651N)
- LANSKY Lansky Lcstccg Quick Fix Sharpener Camo Green (LCSTCCG)
- Gerber Knives, Cutters & Snips