Shop All Folding & Pocket Knives
This Product is Discontinued
Gerber
Folding Knife, Emerson Alliance Automatic (Discontinued)
Mfr # 22-07158
Zoro # G3110567
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Emerson Alliance Automatic
- Number of Blades 1
- Blade Edge Partially Serrated
- Blade Type Drop Point
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gerber
- MFR # 22-07158
- Zoro # G3110567
- UPC # 013658071582
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3 1/2 in |
Length Open | 8 45/64 in |
Closed Length | 5 1/4 in |
Overall Length | 8 3/4 in |
Description
Folding Knife, Blade Edge Type Serrated, Blade Finish Black Oxide, Blade Length 3 1/2 in, Blade Material Steel, Blade Type Drop Point, Closed Length 5 1/4 in, Features Automatic Opening, Limited Lifetime Warranty, Handle Color Black, Handle Finish Anodized, Handle Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.