Shop All Folding & Pocket Knives
Gerber
Folding Knife, Drop Point, 3-1/2In, Black
Mfr # 06701
Zoro # G5921133
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Folded
- Number of Blades 1
- Blade Edge Fine
- Blade Type Clip Point
- Blade Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # 06701
- Zoro # G5921133
- UPC # 013658067011
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3 1/2 in |
Length Open | 7 57/64 in |
Closed Length | 4 1/2 in |
Overall Length | 8 in |
Description
Folding Knife, Blade Edge Type Straight, Blade Finish Unfinished, Blade Length 3 1/2 in, Blade Material Stainless Steel, Blade Type Clip Point, Closed Length 4 1/2 in, Features Limited Lifetime Warranty, Grip Material Rubber, Handle Color Black, Handle Material Plastic, Handle Style Textured
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Flex Impact Socket, Metric (J75418MP)
- PREVOST 20 BENT TIP METAL NOZZLE BLOWGUN (PRV27202MB20)
- SATA Quick Release 72T 1/2in Drive Chrome Rat (ST13971U)
- KNIPEX 6 1/4 in Linemans Plier, Steel (03 08 160 SBA)
- GERBER Folding Knife, Gut Hook, DropPoint, 3-39/64 (31-000592)
- GERBER Fixed Blade Knife, Black SS, 4 7/8 In (22-41629)
- GERBER MLTI TOOL CTR DRV 6.6"" (31-003073N)
- GERBER KNIFE FOLD FLTIRON 8.5"" (31-003518N)
- GERBER Knife, Fine Blade Edge (46009)
- GERBER Folding Knife, 8 in Overall L (31-003730)
- CAT 6 Inch Drop Point Folding Knife (980060)
- Gerber Folding & Pocket Knives