Shop All Folding & Pocket Knives
Gerber
Folding Knife, Drop Point, 2-3/8In, Black
Mfr # 06501
Zoro # G5968261
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Folded
- Number of Blades 1
- Blade Edge Fine
- Blade Type Drop Point
- Blade Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gerber
- MFR # 06501
- Zoro # G5968261
- UPC # 013658065017
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 2 1/2 in |
Length Open | 5 31/64 in |
Closed Length | 3 1/4 in |
Overall Length | 5 1/2 in |
Description
The GERBER 06501 Folding Knife is the perfect tool for your next outdoor adventure. This folding knife has a lock back and high carbon stainless steel blade. It also features a fine edge and a drop point style blade. The handle is made of glass filled nylon with rubber grips, making it both comfortable to hold and easy to grip. The black handle color makes this knife stylish as well as functional. If you are looking for a great outdoor companion, the GERBER 06501 Folding Knife will not disappoint you.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Flag, Fluor Yellow, Vinyl, PK100 (4536YG-200)
- CLE-LINE 33PC 1/2 Reduced Shank Silver & Deming Drill Set Cle-Line 1813 Steam Oxide HSS RHS/RHC 1/2-1IN (C21134)
- MILWAUKEE TOOL SHOCKWAVE 3" IMPACT MAGNETIC DRIVE GUIDE (48-32-4508)
- OTC Retaining Ring Plier Set (4513)
- GERBER Tool Multipurp Proscout (47563)
- GERBER Lockblade Knife, 3 3/4 In, Fine Edge (46069)
- GERBER MLTI TOOL CTR DRV 6.6"" (31-003073N)
- GERBER Folding Knife, Fine, Drop Point, 2-39/64 In (31-000716)
- GERBER Fold Knife, Serrated, Sheep Foot, 3-1/2 in (22-01648G)
- GERBER Fixed Blade Knife, Black SS, 4 7/8 In (22-41629)
- SOG Folding Knife, Clip Point, Satin, 3-3/16 In (SJ31-CP)
- Gerber Folding & Pocket Knives