Shop All Folding & Pocket Knives
Gerber
Folding Knife, 9 in Overall L
Mfr # 31-003929
Zoro # G802015810
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Drop Point
- Blade Length 4 1/4 in
- Blade Material Steel
- Overall Length 9 in
- Features Lanyard Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gerber
- MFR # 31-003929
- Zoro # G802015810
- UPC # 013658162273
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 4 1/4 in |
Overall Length | 9 in |
Handle Length | 4 1/2 in |
Overall Width | 3/4 in |
Description
Folding Knife, Blade Edge Type Plain, Blade Finish Black Oxide, Blade Length 4 1/4 in, Blade Material Steel, Blade Type Drop Point, Closed Length Not Applicable, Features Lanyard Hole, Grip Material Fiberglass, Handle Color Black, Handle Finish G10 scales; glass-filled nylon overmold, Handle Length 4 1/2 in, Handle Material Fiberglass, Handle Style Smooth
Restrictions
- This item has been restricted from sale in the following states: AR, FL, GA, ID, IN, NJ, NY, PA, RI, VT, WI, WV
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Hammer Case Kit (285B-K727-6)
- WESTWARD WESTWARD Nipple Caddy, Steel, Gray, 18 in W x 8 in D x 6-1/2 in H (35XR76)
- CHANNELLOCK 9 1/2 in Straight Jaw Tongue and Groove Plier, Serrated (420)
- EAZYPOWER Tee Star Power Bit, T47, 2" (77243)
- GERBER Folding Knife, Gut Hook, DropPoint, 3-39/64 (31-000592)
- GERBER Folding Knife, 7-1/4 in Overall L (31-004064)
- GERBER Folding Knife, Liner Lock, Drop Point (22-48444)
- GERBER Fixed Blade Knife, 11 in Overall L (31-003053)
- GERBER Folding Knife, 8 in Overall L (31-003673)
- GERBER Locking Pocket Knife, Serrated, 2 1/4 In (22-48484)
- SCIPIO 3-Blade Stockman Pocket Knife Red (FCC0001CR)
- Gerber Knives, Cutters & Snips