Shop All Folding & Pocket Knives
Gerber
Folding Knife, 8 in Overall L
Mfr # 31-003730
Zoro # G902015901
product price: $32.65
/ea
$32.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Utility
- Blade Material Steel
- Blade Length 3 1/2 in
- Closed Length 4 1/2 in
- Handle Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # 31-003730
- Zoro # G902015901
- UPC # 013658158948
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3 1/2 in |
Closed Length | 4 1/2 in |
Handle Length | 4 1/2 in |
Overall Length | 8 in |
Description
Folding Knife, Blade Edge Type Plain, Blade Finish Black Oxide, Blade Length 3 1/2 in, Blade Material Steel, Blade Type Utility, Closed Length 4 1/2 in, Features front flip and nail nick hole, Coined aluminum mark scale, stainless steel pile scale, Two deployment options, Grip Material Aluminum; Stainless Steel, Handle Color Green, Handle Finish Anodized, Handle Length 4 1/2 in, Handle Material Aluminum, Stainless Steel, Handle Style Textured
Restrictions
- This item has been restricted from sale in the following states: AR, FL, GA, ID, IN, NJ, PA, RI, VT, WI, WV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Wear Pad (149866)
- FASTCAP PSSR-25 RVS READ BLK/GREEN TAPE MEASURE (Phased Out)
- WESTWARD 1/4 in Drive, 4.5mm Hex Metric Socket, 6 Points (53YR31)
- STABILA Digital Angle Measurer 18" (39018)
- GERBER Axe, Flat Head, Forged Steel, 23-5/8 in. (31-002651N)
- GERBER Folding Knife, Serrated, Blunt Tip Blade (06971)
- GERBER Folding Knife, Fine Edge, Blade 3-1/2" L (30-001308)
- GERBER Folding Knife, Fine, Drop Point, 3 In. L (22-07162)
- GERBER Folding Knife, 3 in.Blade L. (22-48446)
- GERBER Fixed Blade Knife, 4 In L, Black, Sheath (31-000588)
- GERBER Fixed Blade Knife, 14-1/4 in Overall L (31-003473)
- Gerber Knives, Cutters & Snips