Shop All Folding & Pocket Knives
Gerber
Folding Knife, 8 in Overall L
Mfr # 31-003673
Zoro # G902015864
product price: $55.85
/ea
$55.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Drop Point
- Blade Length 3 1/2 in
- Blade Material Steel
- Handle Material Aluminum
- Blade Finish Stonewash
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # 31-003673
- Zoro # G902015864
- UPC # 013658158030
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3 1/2 in |
Handle Length | 4 1/2 in |
Overall Length | 8 in |
Closed Length | 4 1/2 in |
Overall Width | 3/4 in |
Description
Folding Knife, Blade Edge Type Plain, Blade Finish Stonewash, Blade Length 3 1/2 in, Blade Material Steel, Blade Type Drop Point, Closed Length 4 1/2 in, Grip Material Aluminum, Handle Color Blue, Handle Finish Anodized, Handle Length 4 1/2 in, Handle Material Aluminum, Handle Style Smooth
Restrictions
- This item has been restricted from sale in the following states: AR, FL, GA, ID, IN, NJ, PA, VT, WI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 20 Inch 1 Micron Dust Filter Bag, 31 Inch X 31.5 Inch - Replaces Jet 708698 (11765)
- MILWAUKEE TOOL PG7-PG21 Step Bit (28MM) (48-89-9321)
- FREUD Straight Router Bit, 1" Cutting L (04-108)
- MILWAUKEE TOOL 3/8 in. x 75 ft. Inner Core Drum Cable (48-53-2776)
- GERBER Folding Knife, 7-1/2 in Overall L (31-003926)
- GERBER Fixed Blade Knife, Fine Edge, 4-13/16 in. (30-001058)
- GERBER Folding Knife, 8 in Overall L (31-003729)
- GERBER Folding Knife, 7-1/4 in Overall L (30-001610)
- GERBER Folding Knife, 3-1/2 In Blade (22-41432)
- GERBER Lockblade Knife, 3 3/4 In, Serrated (46079)
- SCIPIO Sailor's Multi-Tool Pocket Knife (SHDA01)
- Gerber Folding & Pocket Knives