Shop All Folding & Pocket Knives
Gerber
Folding Knife, 8 in Overall L
Mfr # 30-001636
Zoro # G202015816
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Drop Point
- Blade Length 3 1/4 in
- Blade Material Steel
- Includes anodized aluminum handle with textured inlay, pocket clip, S30V blade, slide lock safety
- Blade Edge Type Serrated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # 30-001636
- Zoro # G202015816
- UPC # 013658157743
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3 1/4 in |
Closed Length | 5 in |
Handle Length | 5 in |
Overall Length | 8 in |
Overall Width | 3/4 in |
Description
Folding Knife, Blade Edge Type Serrated, Blade Finish Oxide Coated, Blade Length 3 1/4 in, Blade Material Steel, Blade Type Drop Point, Closed Length 5 in, Features Reverse Flag Laser Mark, Safety Slide Lanyard Hole, Grip Material Aluminum, Handle Color Black, Handle Finish Anodized, Handle Length 5 in, Handle Material Aluminum, Handle Style Textured
Restrictions
- This item has been restricted from sale in the following states: AR, FL, GA, ID, IN, NJ, PA, RI, VT, WI, WV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/16 in. x 4 in. x 6 in. SHOCKWAVE Impact Duty Carbide Multi-Material Drill Bit (48-20-8884)
- ZORO SELECT Ball Lock Pin, T-Handle, 7/16" Pin Dia. (LBT-SS7145)
- KRAFT TOOL Round Front/Square Back Carbon St, 22"x4 (CF340)
- APEX TOOL GROUP Sckt3/8 FML SQ Drv 13mm FML Hex Oal.87 S (13MM03)
- GERBER Folding Knife, 7 in Overall L (31-003521)
- GERBER Fold Knife, Serrated, Sheep Foot, 3-1/2 in (22-01648G)
- GERBER Folding Knife, 8-1/4 in Overall L (31-004063)
- GERBER KNIFE FOLD FLTIRON 8.5"" (31-003518N)
- GERBER Folding Knife, 7-1/4 in Overall L (31-004069)
- GERBER Fixed Blade Knife, Black SS, 4 7/8 In (22-41629)
- MILWAUKEE TOOL FASTBACK Folding Knife (48-22-1520)
- Gerber Folding & Pocket Knives