Shop All Folding & Pocket Knives
Gerber
Folding Knife, 8 in Overall L
Mfr # 30-001325
Zoro # G902015819
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Utility
- Blade Material Steel
- Blade Length 3 1/4 in
- Overall Length 8 in
- Features Reverse Flag Laser Mark, Safety Slide Lanyard Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # 30-001325
- Zoro # G902015819
- UPC # 013658151321
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3 1/4 in |
Overall Length | 8 in |
Handle Length | 5 in |
Closed Length | 5 in |
Overall Width | 3/4 in |
Description
Folding Knife, Blade Edge Type Plain, Blade Finish Oxide Coated, Blade Length 3 1/4 in, Blade Material Steel, Blade Type Utility, Closed Length 5 in, Features Reverse Flag Laser Mark, Safety Slide Lanyard Hole, Grip Material Aluminum, Handle Color Black, Gray, Handle Finish Anodized, Handle Length 5 in, Handle Material Aluminum, Handle Style Smooth
Restrictions
- This item has been restricted from sale in the following states: AR, FL, GA, ID, IN, NJ, PA, RI, VT, WI, WV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive Impact Socket 5/8 in Size 6 pt Standard Depth, Black Oxide (4LYV4)
- KRAFT TOOL Block Line Stretcher, 4" - 6" (BL343)
- SPOTNAILS 80 Series Upholstery Corded Stapler With Auto Fire/Long Magazine (BS8016AF)
- PROSOURCE Knife Putty 4 Inch Plastic (JL-PS043L)
- GERBER Folding Knife, 7 in Overall L (31-003509)
- GERBER Folding Knife, 7-1/2 in Overall L (31-003924)
- GERBER Fixed Blade Knife, 14-1/4 in Overall L (31-003473)
- GERBER Folding Knife, 15-1/2 in Overall L (30-001536N)
- GERBER Fixed Blade Knife, 4 In L, Black, Sheath (31-000588)
- GERBER Folding Knife, 6-3/4 in Overall L (31-003761)
- KERSHAW KNIFE VALVE (KER1375)
- Gerber Knives, Cutters & Snips