Shop All Folding & Pocket Knives
Gerber
Folding Knife, 8-1/4 in Overall L
Mfr # 31-004063
Zoro # G602015959
product price: $35.35
/ea
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Utility
- Blade Length 3 1/4 in
- Blade Material Steel
- Closed Length 4 1/4 in
- Handle Material Glass-Filled Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # 31-004063
- Zoro # G602015959
- UPC # 013658164321
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3 1/4 in |
Closed Length | 4 1/4 in |
Overall Length | 8 1/4 in |
Handle Length | 4 1/4 in |
Overall Width | 1/2 in |
Description
Folding Knife, Blade Edge Type Plain, Blade Finish Black Oxide, Blade Length 3 1/4 in, Blade Material Steel, Blade Type Utility, Closed Length 4 1/4 in, Grip Material Glass-Filled Nylon, Handle Color Black, Handle Length 4 1/4 in, Handle Material Glass-Filled Nylon, Handle Style Textured
Restrictions
- This item has been restricted from sale in the following states: AR, FL, GA, ID, IN, NJ, PA, RI, VT, WI, WV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hammer Drill Bit 3/16" x 8-1/2"L, SDS Plus (HCFC2012)
- LENOX Band Saw Blade, 17 ft. 6 in L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Steel (1793010)
- BULLY TOOLS 12" Flooring Scraper with Long Fiberglass Handle (91340)
- CHICAGO PNEUMATIC Air Die Grinder, Compact, Right Angle, 1/4" Collet, Medium-Duty, 22,500 RPM, 90 psi (CP875)
- GERBER Folding Knife, Drop Point, 3-1/2In, Black (06701)
- GERBER MLTI TOOL CTR DRV 6.6"" (31-003073N)
- GERBER Folding Knife, Fine, Drop Point, 3 In. L (31-000306)
- GERBER Folding Knife, Serrated, DropPoint, 2-3/4 L (22-41493)
- GERBER Hatchet, Flat Head, Forged Steel, 17-5/16in (31-002536N)
- GERBER Folding Knife, 3 in Overall L (31-003735)
- SHEFFIELD Knife Utility Lockback Wd Hdl (12115)
- Gerber Knives, Cutters & Snips