Shop All Folding & Pocket Knives
Gerber
Folding Knife, 8-1/2 in Overall L
Mfr # 31-003518
Zoro # G902015888
product price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Type Utility
- Blade Length 3 1/2 in
- Blade Material Steel
- Handle Length 4 3/4 in
- Features thumb hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # 31-003518
- Zoro # G902015888
- UPC # 013658155237
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3 1/2 in |
Handle Length | 4 3/4 in |
Closed Length | 4 3/4 in |
Overall Length | 8 1/2 in |
Overall Width | 1/2 in |
Description
Folding Knife, Blade Edge Type Plain, Blade Finish Stonewash, Blade Length 3 1/2 in, Blade Material Steel, Blade Type Utility, Closed Length 4 3/4 in, Features thumb hole, Grip Material Aluminum, Handle Color Gray, Handle Finish machined aluminum, Handle Length 4 3/4 in, Handle Material Aluminum, Handle Style Smooth
Restrictions
- This item has been restricted from sale in the following states: AR, FL, GA, ID, IN, NJ, PA, RI, VT, WI, WV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1014DG)
- CHICAGO-LATROBE 60PC 118° General Purpose Screw Machine Length Drill Set Chicago-Latrobe 157 Bright HSS #1-#60 (69902)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14846)
- KLEVER Safety Recessed 7 in L, 10 PK (PLS-400-Y-30)
- GERBER Folding Knife, Liner Lock, Drop Point (22-48444)
- GERBER Knife, Fine Blade Edge (46009)
- GERBER Axe, Flat Head, Forged Steel, 14 in. (31-002647N)
- GERBER Fixed Blade Knife, 8-1/2 in Overall L (31-003915)
- GERBER Folding Knife, 3 in.Blade L. (22-48446)
- GERBER Folding Knife, 8 in Overall L (31-003673)
- KILIMANJARO Folding Knife - Allatro Express - Black (910117)
- Gerber Folding & Pocket Knives