Shop All Folding & Pocket Knives
Gerber
Folding Knife, 7 in Overall L
Mfr # 31-003521
Zoro # G802015841
product price: $41.85
/ea
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Drop Point
- Blade Length 2 3/4 in
- Blade Material Steel
- Handle Material Aluminum
- Closed Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # 31-003521
- Zoro # G802015841
- UPC # 013658155336
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 2 3/4 in |
Closed Length | 4 in |
Handle Length | 4 in |
Overall Length | 7 in |
Overall Width | 3/4 in |
Description
Folding Knife, Blade Edge Type Serrated, Blade Finish Black Oxide, Blade Length 2 3/4 in, Blade Material Steel, Blade Type Drop Point, Closed Length 4 in, Grip Material Aluminum, Handle Color Black, Handle Finish Anodized, Handle Length 4 in, Handle Material Aluminum, Handle Style Smooth
Restrictions
- This item has been restricted from sale in the following states: AR, FL, GA, ID, IN, MA, MN, NJ, NY, OH, PA, RI, VT, WI, WV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Screw Machine Drill Bit, 3/32 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (5UDL8)
- WESTWARD 1/2 in Drive, 1-1/8" Hex SAE Socket, 6 Points (53YU17)
- DIABLO 3/8"x16"x18" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4170)
- ZORO SELECT Alloy Steel Taper Tap, 4-40 (CCT1060-84)
- GERBER Folding Knife, Gut Hook, DropPoint, 3-39/64 (31-000592)
- GERBER Fixed Blade Knife, 3-1/2 in Overall L (31-003085)
- GERBER Folding Knife, 8-1/2 in Overall L (31-003902)
- GERBER Folding Knife, Fine, Drop Point, 3 In. L (31-000306)
- GERBER Folding Knife, Serrated, DropPoint, 3-21/64 (31-000594)
- GERBER Folding Knife, 7-1/4 in Overall L (31-004068)
- CASE Mini Trapper Yellow Chrome Vanadium Pocket Knife (029)
- Gerber Knives, Cutters & Snips