Shop All Folding & Pocket Knives
Gerber
Folding Knife, 7 in Overall L
Mfr # 31-003519
Zoro # G602658903
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Type Drop Point
- Blade Material Steel
- Blade Length 2 3/4 in
- Handle Material Aluminum
- Overall Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # 31-003519
- Zoro # G602658903
- UPC # 013658157415
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 2 3/4 in |
Overall Length | 7 in |
Closed Length | 4 in |
Handle Length | 4 in |
Overall Width | 3/4 in |
Description
Folding Knife, Blade Edge Type Straight, Blade Finish Black Oxide, Blade Length 2 3/4 in, Blade Material Steel, Blade Type Drop Point, Closed Length 4 in, Grip Material Aluminum, Handle Color Black, Handle Finish Anodized, Handle Length 4 in, Handle Material Aluminum, Handle Style Smooth
Restrictions
- This item has been restricted from sale in the following states: AR, FL, GA, ID, IN, MA, MN, NJ, NY, OH, PA, RI, VT, WI, WV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HORIZON TOOL Sae In Line Dowell Pin Puller (95200)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 1/8 (11100)
- STEELMAN 1/4" Drive Ratchet with Quick-Release (78453)
- BONDHUS 12mm ProHold Ball Bit, 2" Length - With 1/2" Dr Socket (43980)
- GERBER Fixed Blade Knife, 4 In L, Black, Sheath (31-000588)
- GERBER Folding Knife, 7 in Overall L (31-003521)
- GERBER Folding Knife, Liner Lock, Drop Point (22-48444)
- GERBER Folding Knife, Fine, Utility, 1-1/2 In, SS (31-000345)
- GERBER Fixed Blade Knife, 3-1/2 in Overall L (31-003085)
- GERBER Fixed Blade Knife, 14-1/4 in Overall L (31-003473)
- KERSHAW Folding Knife, SpeedSafe (1620FL)
- Gerber Folding & Pocket Knives