Shop All Folding & Pocket Knives
Gerber
Folding Knife, 7 in Overall L
Mfr # 30-001836
Zoro # G602015836
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Utility
- Blade Material Steel
- Blade Length 3 in
- Overall Length 7 in
- Handle Length 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # 30-001836
- Zoro # G602015836
- UPC # 013658162921
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3 in |
Overall Length | 7 in |
Handle Length | 4 1/4 in |
Closed Length | 4 1/4 in |
Overall Width | 1/4 in |
Description
Folding Knife, Blade Edge Type Plain, Blade Finish Black Oxide, Blade Length 3 in, Blade Material Steel, Blade Type Utility, Closed Length 4 1/4 in, Features Ball Bearing Deployment, Grip Material Aluminum, Handle Color Brown, Handle Finish Anodized, Handle Length 4 1/4 in, Handle Material Aluminum, Handle Style Smooth
Restrictions
- This item has been restricted from sale in the following states: AR, FL, GA, ID, IN, NJ, PA, RI, VT, WI, WV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Spline Bit 2-Cutter 9/16" x 23" (48-20-4057)
- BLAIR EQUIPMENT CO 1 Inch Roto Broach Cutter (BT11348)
- PROTO Combination Wrench, SAE, 1/4in Size (J1208ESB)
- DASCO PRO Chisel Cold 1-1/4 Cut 12 Lgth (337-0)
- GERBER Folding Pocket Knife, Titanium Coat (22-41122)
- GERBER Folding Knife, 9-3/4 in Overall L (31-003856)
- GERBER Folding Knife, 8 in Overall L (31-003674)
- GERBER Folding Knife, Drop Point, 3-1/2In, Black (06701)
- GERBER Locking Pocket Knife, Serrated, 2 1/4 In (22-48484)
- GERBER Folding Knife, 6-7/64 in.Length Open (31-003040)
- SCIPIO Ghost Sidewinder Assisted-Opening Knife (FAB004M)
- Gerber Folding & Pocket Knives