Shop All Folding & Pocket Knives
Gerber
Folding Knife, 7-1/4 in Overall L
Mfr # 31-004069
Zoro # G502015899
product price: $24.89
/ea
$24.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Type Utility
- Blade Length 3 1/4 in
- Blade Material Steel
- Features Lanyard Hole, Lightweight
- Blade Finish Stonewash
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # 31-004069
- Zoro # G502015899
- UPC # 013658164451
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3 1/4 in |
Handle Length | 4 1/4 in |
Overall Length | 7 1/4 in |
Closed Length | 4 1/4 in |
Overall Width | 1/2 in |
Description
Folding Knife, Blade Edge Type Plain, Blade Finish Stonewash, Blade Length 3 1/4 in, Blade Material Steel, Blade Type Utility, Closed Length 4 1/4 in, Features Lanyard Hole, Lightweight, Grip Material Glass-Filled Nylon, Handle Color Red, Handle Finish textured glass-filled nylon, Handle Length 4 1/4 in, Handle Material Glass-Filled Nylon, Handle Style Textured
Restrictions
- This item has been restricted from sale in the following states: AR, FL, GA, ID, IN, NJ, PA, RI, VT, WI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 6" SJS™ Angle Grinder, 10.5A, Trigger, AC/DC (GA6020)
- WILTON C-Clamp, 3", Iron, Light Duty, 700 lb. (253)
- POWERBUILT 1/2" Drive 13/16" Thin Wall Color Lug Nut Skt (941043)
- IRWIN 5 Piece Original Locking Pliers Set Plain Grip Handle (2077704)
- GERBER Folding Knife, Serrated, Blunt Tip Blade (06971)
- GERBER Folding Knife, Fine Edge, Blade 3-1/2" L (30-001308)
- GERBER Folding Knife, 7 in Overall L (30-001836)
- GERBER Folding Knife, 7-1/4 in Overall L (31-004064)
- GERBER KNIFE FOLD FLTIRON 8.5"" (31-003518N)
- GERBER Folding Knife, Liner-Lock, Drop Point (22-41870)
- KERSHAW Barricade Rescue Knife, 8650 (KER8650)
- Gerber Knives, Cutters & Snips