Shop All Folding & Pocket Knives
Gerber
Folding Knife, 7-1/4 in Overall L
Mfr # 31-004064
Zoro # G402015890
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Utility
- Blade Material Steel
- Blade Length 3 1/4 in
- Features Lanyard Hole, Lightweight
- Closed Length 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # 31-004064
- Zoro # G402015890
- UPC # 013658164376
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3 1/4 in |
Closed Length | 4 1/4 in |
Overall Length | 7 1/4 in |
Handle Length | 4 1/4 in |
Overall Width | 1/2 in |
Description
Folding Knife, Blade Edge Type Plain, Blade Finish Stonewash, Blade Length 3 1/4 in, Blade Material Steel, Blade Type Utility, Closed Length 4 1/4 in, Features Lanyard Hole, Lightweight, Grip Material Glass-Filled Nylon, Handle Color Black, Handle Finish textured glass-filled nylon, Handle Length 4 1/4 in, Handle Material Glass-Filled Nylon, Handle Style Textured
Restrictions
- This item has been restricted from sale in the following states: AR, FL, GA, ID, IN, NJ, PA, RI, VT, WI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/4" 5 Piece Indexable Turning & Boring Tool Set (2003-0035)
- DYNAMIC Tools 4 Piece Pliers Set, Insulated Handles (D055210)
- BLAIR EQUIPMENT CO BLAIR METRIC CUTTERS KIT (BL11092)
- HHIP DA-10 Knurling, Turning & Facing Holder 250-510 (3900-6010) (3900-6010)
- GERBER Fixed Blade Knife, 8-1/2 in Overall L (31-003915)
- GERBER Knife, Drop Point Blade, Black Handle (31-003240)
- GERBER KNIFE FIXED SS 9.8"" (31-002882N)
- GERBER Folding Knife, 9 in Overall L (31-003854)
- GERBER PLEDGE FLDR CP PE BLU BB (31-004073)
- GERBER Folding Knife, 8 in Overall L (31-003730)
- PROSKIT Electricians Knife (PD-998)
- Gerber Folding & Pocket Knives