Shop All Folding & Pocket Knives
Gerber
Folding Knife, 7-1/4 in Overall L
Mfr # 31-003932
Zoro # G102015893
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Utility
- Blade Length 3 1/4 in
- Blade Material Steel
- Overall Length 7 1/4 in
- Blade Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # 31-003932
- Zoro # G102015893
- UPC # 013658162297
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3 1/4 in |
Overall Length | 7 1/4 in |
Handle Length | 4 in |
Overall Width | 1/2 in |
Description
Folding Knife, Blade Edge Type Plain, Blade Finish Black Oxide, Blade Length 3 1/4 in, Blade Material Steel, Blade Type Utility, Closed Length Not Applicable, Features Lanyard Hole, Grip Material Fiberglass, Handle Color Black, Handle Finish G10 scales; glass-filled nylon overmold, Handle Length 4 in, Handle Material Fiberglass, Handle Style Smooth
Restrictions
- This item has been restricted from sale in the following states: AR, FL, GA, ID, IN, NJ, PA, RI, VT, WI, WV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA TOOLS UTILITY KNIFE BLUE, 5PK (33-134)
- INSIZE Digital Caliper, 0-8-20"/20-500mm Range (1192-500AE)
- WERA Ratcheting Wrench Set, Combination (05073290001)
- CLEVELAND Screw Machine Drill Bit, 19/64 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14669)
- GERBER Folding Knife, 4-39/64 in.Length Open (46050)
- GERBER Folding Knife, 8-1/4 in Overall L (31-004062)
- GERBER Folding Knife, Fine BladeEdge, Black Handl (06064)
- GERBER Folding Knife, Liner Lock, Drop Point (22-48444)
- GERBER Folding Knife, Fine Edge, Blade 3-1/2" L (30-001308)
- GERBER Folding Knife, 15-1/2 in Overall L (30-001536N)
- GERBER Tool Multipurp Proscout (47563)
- Gerber Folding & Pocket Knives