Shop All Folding & Pocket Knives
Gerber
Folding Knife, 7-1/4 in Overall L
Mfr # 30-001611
Zoro # G202015809
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Utility
- Blade Material Steel
- Blade Length 3 in
- Blade Finish Stonewash
- Handle Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gerber
- MFR # 30-001611
- Zoro # G202015809
- UPC # 013658156883
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3 in |
Closed Length | 4 1/4 in |
Handle Length | 4 1/4 in |
Overall Length | 7 1/4 in |
Overall Width | 1/2 in |
Description
Folding Knife, Blade Edge Type Plain, Blade Finish Stonewash, Blade Length 3 in, Blade Material Steel, Blade Type Utility, Closed Length 4 1/4 in, Features stable and consistent stainless stell ball bearing deployment, Easy-off Liner Lock release, 3-position clip, Ambidextrous, Grip Material Aluminum, Handle Color Silver, Handle Finish Anodized, Handle Length 4 1/4 in, Handle Material Aluminum, Handle Style Smooth
Restrictions
- This item has been restricted from sale in the following states: AR, FL, GA, ID, IN, NJ, PA, RI, VT, WI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID SCREW PULLER ASSEMBLY (SG81009)
- DEWALT 7-1/4" 48T Aluminum Cutting Saw Blade 5/8" Arbor (DWA7761)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3080R)
- MARTIN TOOLS Cross Chisel Hammer, W/Hickory Handle (153G)
- GERBER Hatchet, Flat Head, Forged Steel, 17-5/16in (31-002536N)
- GERBER Folding Knife, 8-1/4 in Overall L (31-004062)
- GERBER Folding Pocket Knife, Titanium Coat (22-41122)
- GERBER Folding Knife, 8-1/2 in Overall L (31-004057)
- GERBER Axe, Flat Head, Forged Steel, 14 in. (31-002647N)
- GERBER Locking Pocket Knife, Serrated, 2 1/4 In (22-48484)
- SCIPIO Blue Horizon Pocket Knife (FCC0021CB)
- Gerber Knives, Cutters & Snips