Shop All Folding & Pocket Knives
Gerber
Folding Knife, 7-1/2 in Overall L
Mfr # 31-003924
Zoro # G102015862
product price: $45.69
/ea
$45.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Utility
- Blade Material Steel
- Blade Length 3 1/4 in
- Handle Material Aluminum
- Handle Length 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # 31-003924
- Zoro # G102015862
- UPC # 013658162228
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3 1/4 in |
Handle Length | 4 1/4 in |
Closed Length | 4 1/4 in |
Overall Length | 7 1/2 in |
Overall Width | 1/2 in |
Description
Folding Knife, Blade Edge Type Plain, Blade Finish Stonewash, Blade Length 3 1/4 in, Blade Material Steel, Blade Type Utility, Closed Length 4 1/4 in, Features Ball Bearing Deployment, Grip Material Aluminum, Handle Color Red, Handle Length 4 1/4 in, Handle Material Aluminum, Handle Style Smooth
Restrictions
- This item has been restricted from sale in the following states: AR, FL, GA, ID, IN, NJ, PA, VT, WI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 560 N Max, M8, cylindrical, external and internal threads (K0568.03002055)
- HHIP 5 X 2 X 3-1/8" Steel V-Block Set (3402-1305)
- DRILL AMERICA 3/4" HSS Spiral Flute Hand Reamer (DWRRHDSP3/4)
- KLEIN TOOLS High Speed Drill Bit, 1/8-Inch, 118-Degree (53104)
- GERBER Folding Knife, 7-1/2 in Overall L (31-003926)
- GERBER Folding Knife, 8 in Overall L (30-001319)
- GERBER Folding Knife, Liner-Lock, Drop Point (22-41870)
- GERBER Fixed Blade Knife, 3-1/2 in Overall L (31-003085)
- GERBER Fold Knife, Serrated, Sheep Foot, 3-1/2 in (22-01648G)
- GERBER Fixed Blade Knife, Fine Edge, 4-13/16 in. (30-001058)
- GERBER Fixed Blade Knife, 10 in Overall L (31-003941)
- Gerber Folding & Pocket Knives