Shop All Folding & Pocket Knives
Gerber
Folding Knife, 7-1/2 in Overall L
Mfr # 31-003714
Zoro # G002015863
product price: $74.19
/ea
$74.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Utility
- Blade Material Steel
- Blade Length 3 1/4 in
- Handle Color Black
- Blade Finish Stonewash
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # 31-003714
- Zoro # G002015863
- UPC # 013658158658
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3 1/4 in |
Closed Length | 7 1/2 in |
Overall Length | 7 1/2 in |
Handle Length | 4 1/2 in |
Details
Item | Folding Knife |
Blade Type | Utility |
Blade Material | Steel |
Handle Color | Black |
Blade Finish | Stonewash |
Handle Material | Polypropylene |
Blade Edge Type | Plain |
One-Handed Operation | Yes |
Series | Principle |
Includes Pocket Clip | No |
Grip Type | Plain |
Grip Material | Polypropylene |
Sheath Material | Polyester |
Number of Blades Included | 1 |
Weight | 3.7 oz |
Handle Finish | Rubber |
Handle Style | Smooth |
Number of Cutting Edges | 1 |
Material Application | Multipurpose |
Includes Sheath | Yes |
Description
Folding Knife, Blade Edge Type Plain, Blade Finish Stonewash, Blade Length 3 1/4 in, Blade Material Steel, Blade Type Utility, Closed Length 7 1/2 in, Grip Material Polypropylene, Handle Color Black, Handle Finish Rubber, Handle Length 4 1/2 in, Handle Material Polypropylene, Handle Style Smooth
Restrictions
- This item has been restricted from sale in the following states: AR, FL, GA, ID, IN, NJ, PA, RI, VT, WI, WV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Snap Lock Four Knob, M12 Thread Size, 2-1/2" Dia. (GNH8-HEX4P7----)
- STARRETT Spring Divider, 8 In, Spring (83B-8)
- WILLIAMS Flexible Extension 1/4" Dr, 6" L, 1 Pieces, Chrome plated (MFE-6)
- DRILL AMERICA 11/16"-24 Carbon Steel Hex Die (DWTSH11/16-24)
- GERBER Folding Knife, 8 in Overall L (31-003729)
- GERBER Folding Knife, 5-3/4 in Overall L (31-003725)
- GERBER Folding Knife, 7 in Overall L (31-003519)
- GERBER Folding Knife, 8 in Overall L (31-003673)
- GERBER Fixed Blade Knife, 8-1/2 in Overall L (31-003915)
- GERBER Knife, Fine Blade Edge (46009)
- SIGMA IMPEX Eagle Knife Gold (Kn1731GD)
- Gerber Folding & Pocket Knives