Shop All Folding & Pocket Knives
Gerber
Folding Knife, 6-3/4 in Overall L
Mfr # 31-003733
Zoro # G602015898
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Sheepsfoot
- Blade Material Steel
- Blade Length 2 3/4 in
- Features 7Cr17MoV blade, acrylic scale, Finger flipper, liner lock, plain edge, satin finish blade
- Handle Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # 31-003733
- Zoro # G602015898
- UPC # 013658159006
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 2 3/4 in |
Handle Length | 4 in |
Overall Length | 6 3/4 in |
Closed Length | 4 in |
Overall Width | 1/2 in |
Description
Folding Knife, Blade Edge Type Plain, Blade Finish Satin, Blade Length 2 3/4 in, Blade Material Steel, Blade Type Sheepsfoot, Closed Length 4 in, Features 7Cr17MoV blade, acrylic scale, Finger flipper, liner lock, plain edge, satin finish blade, Grip Material Glass-Filled Nylon, Handle Color Blue, Handle Finish Marble, Handle Length 4 in, Handle Material Glass-Filled Nylon, Handle Style Smooth
Restrictions
- This item has been restricted from sale in the following states: AR, FL, GA, ID, IN, NJ, PA, RI, VT, WI, WV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Vibration Isolator, 180 Lb Max, 3/8-16, Material: Rubber (2NPF3)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (2494503)
- THE BRUSH MAN 3 in. Blade Scraper with Threaded Handle Insert, 5PK (KNIFE-PUTTY-3)
- STANLEY 30 ft Tape Measure, 1 in Blade (33-430)
- GERBER Fixed Blade Knife, 4-13/16 in., Full Tang (30-001059)
- GERBER Folding Knife, 7 in Overall L (31-003519)
- GERBER Lockblade Knife, 3 3/4 In, Fine Edge (46069)
- GERBER Lockblade Knife, 3 3/4 In, Serrated (46079)
- GERBER Fixed Blade Knife, Serrated, 4-13/16 in. (30-001060)
- GERBER Folding Knife, 7 in Overall L (31-003509)
- SMITHS X-Trainer Desert Tan (50989)
- Gerber Folding & Pocket Knives