Shop All Folding & Pocket Knives
Gerber
Folding Knife, 6-3/4 in Overall L
Mfr # 31-003731
Zoro # G502015929
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Type Sheepsfoot
- Blade Length 2 3/4 in
- Blade Material Steel
- Blade Finish Satin
- Closed Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # 31-003731
- Zoro # G502015929
- UPC # 013658158962
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 2 3/4 in |
Closed Length | 4 in |
Overall Length | 6 3/4 in |
Handle Length | 4 in |
Overall Width | 1/2 in |
Description
Folding Knife, Blade Edge Type Plain, Blade Finish Satin, Blade Length 2 3/4 in, Blade Material Steel, Blade Type Sheepsfoot, Closed Length 4 in, Features 7Cr17MoV blade, bamboo scales, Finger flipper opening, frame lock, plain edge, pocket clip, satin finish blade, Grip Material Bamboo, Handle Color Brown, Handle Finish Anodized, Handle Length 4 in, Handle Material Bamboo, Handle Style Bamboo inlay
Restrictions
- This item has been restricted from sale in the following states: AR, FL, GA, ID, IN, NJ, PA, VT, WI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3-3/8" HSS Bright Jobber Length Drill Bit (6NRW0)
- CHICAGO PNEUMATIC Air Engraving Pen, 114000 Stroke/Min (CP9161)
- HARVEY TOOL Miniature End Mill - Ball - Stub & Standard, 0.0930" (3/32) (74393-C3)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 17/64 (53910)
- GERBER Remix Clip Folder F/E (22-41968)
- GERBER Remix Clip Folder S/E (22-41969)
- GERBER Folding Knife, Gut Hook, DropPoint, 3-39/64 (31-000592)
- GERBER Folding Knife, 7-1/4 in Overall L (31-004064)
- GERBER Folding Knife, 7-1/2 in Overall L (31-003924)
- GERBER Folding Knife, Serrated, Drop, 3-1/2 in (22-01870)
- MILWAUKEE TOOL 3” HARDLINE Serrated Blade Pocket Knife (48-22-1998)
- Gerber Knives, Cutters & Snips