Shop All Folding & Pocket Knives
Gerber
Folding Knife, 5-3/4 in Overall L
Mfr # 31-003725
Zoro # G402015883
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Utility
- Blade Material Steel
- Blade Length 3 in
- Blade Finish Stonewash
- Handle Length 3 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gerber
- MFR # 31-003725
- Zoro # G402015883
- UPC # 013658158863
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3 in |
Handle Length | 3 1/4 in |
Overall Length | 5 3/4 in |
Overall Width | 1/2 in |
Description
Folding Knife, Blade Edge Type Plain, Blade Finish Stonewash, Blade Length 3 in, Blade Material Steel, Blade Type Utility, Closed Length Not Applicable, Features Tip down or scout carry options, lanyard hole, Grip Material Aluminum, Handle Color Black, Handle Finish Anodized, Handle Length 3 1/4 in, Handle Material Aluminum, Handle Style Textured
Restrictions
- This item has been restricted from sale in the following states: AR, FL, GA, ID, IN, NJ, PA, VT, WI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 16 mm Tip, 1/2 in. Drive, Metric (SHB23216)
- DEWALT 1-1/4" Precision Tooth- 3 pack (DWA4270-3)
- SIMONDS Rnd. Handle Needle File, #0 (83538500)
- CENTURY DRILL & TOOL Die Pipe Hexagon 1-7/16" Across Flats 3/4-14 Npt (98305)
- GERBER Remix Clip Folder S/E (22-41969)
- GERBER Axe, Flat Head, Forged Steel, 14 in. (31-002647N)
- GERBER Fixed Blade Knife, 14-1/4 in Overall L (31-003473)
- GERBER Folding Knife, Fine, Utility, 1-1/2 In, SS (31-000345)
- GERBER Folding Knife, Fine BladeEdge, Black Handl (06064)
- GERBER Lockblade Knife, 3 3/4 In, Serrated (46079)
- CASE CUTLERY Knife, Case Executive Lockback (00004)
- Gerber Knives, Cutters & Snips