Shop All Folding & Pocket Knives
Gerber
Folding Knife, 4-39/64 in.Length Open
Mfr # 46050
Zoro # G3110740
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultralight LST
- Number of Blades 1
- Blade Edge Fine
- Blade Type Drop Point
- Blade Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # 46050
- Zoro # G3110740
- UPC # 013658460508
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 2 in |
Closed Length | 2 1/2 in |
Length Open | 4 39/64 in |
Overall Length | 4 1/2 in |
Description
Folding Knife, Blade Edge Type Straight, Blade Finish Unfinished, Blade Length 2 in, Blade Material Stainless Steel, Blade Type Drop Point, Closed Length 2 1/2 in, Features Lightweight Synthetic Handle, Handle Color Black, Handle Material Plastic, Handle Style Textured
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS SAE Plain Hex Key, 1/16" Tip Size, 1 3/4 in Long, 1/2 in Short (WH-1/16)
- KNIPEX 4 1/4 in Linemans Plier, Steel (08 05 110)
- TITAN RATCHET 3/8" DR FINGER (TL12091)
- KODIAK CUTTING TOOLS M8X1.25 Die Hex Rethreading Carbon Steel Metric (5471433)
- GERBER Axe, Flat Head, Forged Steel, 23-5/8 in. (31-002651N)
- GERBER Folding Knife, Fine, Drop Point, 2-3/4 In L (22-41492)
- GERBER Folding Knife, Fine, Drop Point, 3 In. L (31-000306)
- GERBER Folding Knife, 8 in Overall L (31-003729)
- GERBER Folding Knife, Drop Point, 2-3/8In, Black (06501)
- GERBER Folding Knife, 9 in Overall L (31-003927)
- STANLEY Standard Retractable Utility Knife (2082101)
- Gerber Folding & Pocket Knives