Shop All Folding & Pocket Knives
Gerber
Folding Knife, 3 in.Blade L.
Mfr # 22-48446
Zoro # G3110768
original price:
$28.05
7% off
new price: $25.85
/ea
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Paraframe I, Liner Lock
- Number of Blades 1
- Blade Edge Fine
- Blade Type Clip Point
- Blade Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # 22-48446
- Zoro # G3110768
- UPC # 013658484467
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3 in |
Closed Length | 4 in |
Length Open | 7 in |
Overall Length | 7 in |
Description
With its sleek design and high-quality features, the Gerber 22-48446 Folding Knife is the perfect choice for your cutting needs. The frame lock handle provides a safe grip when in use. It also has a titanium nitrade coated blade that resists corrosion. This knife's drop point blade is made of stainless steel, making it strong and durable. With a 3 in. length, this folding knife will give you the reach you need to cut with ease. The Gerber 22-48446 Folding Knife is an excellent tool to add to your collection of knives.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Straight Flute Hand Tap, Bottoming 2 Flutes (C54457)
- MITUTOYO Digimatic Thickness Gage, 0 to 0.470In (547-500S)
- WESTWARD Combination Wrench Set, 17 Pieces, 12 Pts (54DG05)
- DEWALT Cordless Hammerdrill, 12.0V, Chuck 3/8 (DCD706F2)
- GERBER Folding Knife, 8 in Overall L (30-001636)
- GERBER Fixed Blade Knife, 8-1/2 in Overall L (31-003915)
- GERBER KNIFE FIXED SS 9.8"" (31-002882N)
- GERBER Folding Knife, 8-1/2 in Overall L (31-003518)
- GERBER Folding Knife, 8 in Overall L (31-003673)
- GERBER Folding Knife, Fine, Utility, 1-1/2 In, SS (31-000345)
- CASE CUTLERY Knife, Yellow Synthetic Smooth Trapper (00161)
- Gerber Folding & Pocket Knives