Shop All Folding & Pocket Knives
This Product is Discontinued
Gerber
Folding Knife, 3 In, SS (Discontinued)
Mfr # 22-41335
Zoro # G4169593
This Product is Discontinued
Key Features
- Number of Blades 1
- Blade Type Partially Serrated
- Blade Material Stainless Steel
- Blade Length 3"
- Sheath No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # 22-41335
- Zoro # G4169593
- UPC # 013658413351
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3" |
Length Open | 3 in |
Overall Length | 3 in |
Details
Item | Folding Knife |
Number of Blades | 1 |
Blade Type | Partially Serrated |
Blade Material | Stainless Steel |
Sheath | No |
Handle Color | Woodgrain/Silver |
Includes | Pocket Clip |
Features | Sturdy Pocket Clip |
Handle Material | Wood |
Blade Edge Type | Serrated |
Includes Pocket Clip | Yes |
Includes Sheath | No |
Series | Gerber |
Handle Style | Woodgrain |
Number of Blades Included | 1 |
Description
Folding Knife, Blade Edge Type Serrated, Blade Finish Unfinished, Blade Material Stainless Steel, Blade Type Partially Serrated, Handle Color Silver, Handle Style Woodgrain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.