Shop All Folding & Pocket Knives
Gerber
Folding Knife, 3 in Overall L
Mfr # 31-003735
Zoro # G202015922
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Utility
- Blade Material Steel
- Blade Length 1 in
- Overall Length 3 in
- Features key ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # 31-003735
- Zoro # G202015922
- UPC # 013658159044
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 1 in |
Overall Length | 3 in |
Closed Length | 2 in |
Handle Length | 2 in |
Overall Width | 1/2 in |
Description
Folding Knife, Blade Edge Type Plain, Blade Finish Satin, Blade Length 1 in, Blade Material Steel, Blade Type Utility, Closed Length 2 in, Features key ring, Grip Material Aluminum, Handle Color Black, Handle Finish Anodized, Handle Length 2 in, Handle Material Aluminum, Handle Style Textured
Restrictions
- This item has been restricted from sale in the following states: AR, FL, GA, ID, IN, NJ, PA, VT, WI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLLINS AXE 16 lb Steel Double Face Sledge Hammer 36 in. Hickory Handle (MD-16H-C/32429)
- TENG TOOLS DB028 - 28 Piece Drill Bit Set (DB028)
- AMERICAN FORGE & FOUNDRY 3-1/4" Drive, 3-1/4" 8 Points (18509)
- CTA MANUFACTURING VW Audi Strut Nut Socket (A444)
- GERBER Fixed Blade Knife, 7-1/4 in Overall L (31-003917)
- GERBER Folding Knife, RipstopII, 3 in.Blade L. (22-41616)
- GERBER Folding Knife, 7 in Overall L (31-003519)
- GERBER Folding Knife, Fine, Drop Point, 2-39/64 In (31-000716)
- GERBER Knife, Drop Point Blade, Black Handle (31-003240)
- GERBER Knife, Fine Blade Edge (46009)
- CASE CUTLERY Knife, Case Red Anodized Aluminum Westline S35VN Blade (36551)
- Gerber Folding & Pocket Knives