Shop All Folding & Pocket Knives
This Product is Discontinued
Gerber
Fixed Knife, Drop Point Blade Type (Discontinued)
Mfr # 46904
Zoro # G3110880
This Product is Discontinued
Key Features
- Blade Edge Fine
- Blade Type Drop Point
- Blade Material Steel
- Blade Length 4 in
- Features Shallow Drop Point Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gerber
- MFR # 46904
- Zoro # G3110880
- UPC # 013658469044
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 4 in |
Overall Length | 8 1/2 in |
Details
Item | Fixed Blade Knife |
Blade Edge | Fine |
Blade Type | Drop Point |
Blade Material | Steel |
Features | Shallow Drop Point Blade |
Handle Color | Black |
Sheath | Ballistic Nylon |
Blade Finish | Matte |
Handle Material | Plastic |
Includes | Tactile Textured Handle and Lanyard Hole |
Non-Sparking | No |
Blade Edge Type | Straight |
Handle Style | Textured |
Blade Shape | Drop Point |
Grip Type | Rubberized |
Includes Sheath | Yes |
Sheath Material | Nylon |
Material Application | Multi-purpose |
Description
The GERBER 46904 Fixed Knife is the perfect knife for outdoor activities. It is lightweight and compact, yet strong enough to get through most tasks. With a drop point blade type, this fixed knife has a shallow 4 in. blade that allows you to cut through thick materials with ease. The 420 high carbon steel makes it tough and corrosion resistant while also being easy to sharpen. The Gator Grip handle offers comfort and control when using the knife, while the matte finish on the blade helps prevent glare from affecting your visibility. This fixed knife comes with a ballistic nylon sheath for safe storage when not in use. For an all-purpose tool that can be used outdoors, you will want to equip yourself with the GERBER 46904 Fixed Knife.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.