Shop All Utility Knives
Gerber
Fixed Blade Knife, Steel, 15 in L
Mfr # 31-003559
Zoro # G302015716
product price: $43.65
/ea
$43.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- Blade Type Plain Edge
- Length 15 4/5 in
- Handle Color Gray
- Finger Guard Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # 31-003559
- Zoro # G302015716
- UPC # 013658156197
- Country of Origin China
- Category Utility Knives
Dimensions
Length | 15 4/5 in |
Details
Blade Material | Steel |
Blade Type | Plain Edge |
Handle Color | Gray |
Finger Guard | Yes |
Type | Fillet |
Item | Fixed Blade Knife |
Handle | Polypropylene |
Includes | Sheath |
Handle Material | Polypropylene |
Description
Fixed Blade Knife, Blade Material Steel, Handle Color Gray, Blade Type Plain Edge, Includes Sheath, Overall Length 15 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON 7 in Straight Jaw Locking Plier (70700)
- DEWALT Battery, 20V, 5.0Ah (DCB205BTLR)
- ABANAKI Skimmer Tube, 8 In, For 1MEC1 Oil Skimmer (BTUBE08)
- BONDHUS E-Smart 1/8" x 4" Insulated Slotted Blade (0715751723)
- GERBER Folding Utility Knife 2-Sided Utility, 6 in L (31-000668)
- GERBER Fixed Blade Knife, , Steel, 11 in L (31-003557)
- GERBER Safety Strap Cutter Straight, 4 1/2 in L (30-000132)
- GERBER Safety Strap Cutter Straight, 4 1/2 in L (22-01944)
- GERBER Emergency Rescue Hook Hook, 8 in L (30-000590)
- ENCORE PACKAGING Safety Knife, Self-Retracting Safety Blade (EP-240)
- MARTOR Safety Cutter Straight, 11 in L (109.08)
- Gerber Utility Knives