Shop All Folding & Pocket Knives
Gerber
Fixed Blade Knife, SS, 4 7/8 In
Mfr # 22-41121
Zoro # G2352576
product price: $81.89
/ea
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Prodigy
- Number of Blades 1
- Blade Edge Partially Serrated
- Blade Type Drop Point
- Blade Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # 22-41121
- Zoro # G2352576
- UPC # 013658411210
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 4 3/4 in |
Overall Length | 9 3/4 in |
Details
Item | Fixed Blade Knife |
Type | Prodigy |
Number of Blades | 1 |
Blade Edge | Partially Serrated |
Blade Type | Drop Point |
Blade Material | Stainless steel |
Includes | Molle Compatible Hard Sheath with Belt Loop and Straps |
Handle Material | Rubber |
Sheath | Yes |
Features | Silence When Removed From the Sheath and Non-Reflective in Light |
Handle Color | Black |
Application | Combat |
Standards | Mirs Compliant |
Non-Sparking | No |
Includes Sheath | Yes |
Sheath Material | Nylon |
Material Application | Multi-purpose |
Grip Material | Rubber |
Blade Shape | Drop Point |
Handle Style | Textured |
Grip Type | Rubberized |
Blade Edge Type | Serrated |
Description
This Gerber 22-41121 Fixed Blade Knife is the perfect solution for outdoor activities. The blade is made of stainless steel and has a drop point. Featuring a lanyard hole, this knife can be attached to your belt or backpack for easy access. With a window punch/pommel, you can use this knife as an emergency tool in case of an accident. It also has a textured soft grip overmold handle that ensures you have better control when using it. This 4 7/8" fixed blade knife comes with a black sheath so you can store it safely when not in use. You will want to keep this Gerber Prodigy Fixed Blade Knife handy at all times.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 3/8" (KTI-22912)
- XCELITE Screwdriver, 1/8" x 4" Shank (R184N)
- ZORO SELECT Handle Magnet, Steel, 25 lb, 3/4 Wx1-1/8L (07212)
- CMT Roundover Bit, 1/4-Inch Shank, 3/8-Inch Radius, Carbide-Tipped (838.317.11)
- GERBER Folding Knife, 3 in Overall L (31-003735)
- GERBER Folding Knife, 8-1/2 in Overall L (31-004057)
- GERBER Folding Knife, 8 in Overall L (30-001636)
- GERBER Folding Knife, Fine, Drop Point, 2-3/4 In L (22-41492)
- GERBER Folding Knife, 9 in Overall L (31-003929)
- GERBER Fixed Blade Knife, 4 in Overall L (31-004011)
- GERBER Remix Clip Folder F/E (22-41968)
- Gerber Knives, Cutters & Snips