Shop All Folding & Pocket Knives
Gerber
Fixed Blade Knife, Serrated, Drop, 4-27/32
Mfr # 22-01463
Zoro # G5959852
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Edge Serrated
- Blade Type Drop Point
- Blade Material Stainless Steel
- Blade Length 4 3/4 in
- Features Lashing Holes for Use as Spear, Molle Compatible, Rugged, Versatile Survival Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # 22-01463
- Zoro # G5959852
- UPC # 013658014633
- Country of Origin United States
- Category Folding & Pocket Knives
Dimensions
Blade Length | 4 3/4 in |
Overall Length | 10 1/2 in |
Details
Item | Tactical Fixed Blade Knife |
Blade Edge | Serrated |
Blade Type | Drop Point |
Blade Material | Stainless Steel |
Features | Lashing Holes for Use as Spear, Molle Compatible, Rugged, Versatile Survival Tool |
Sheath | Yes |
Handle Material | Plastic |
Includes | (2) Leg Straps, Low-Profile Sheath with Built-in Sharpener |
Handle Color | Brown |
Application | Cutting |
Material Application | Multi-purpose |
Grip Type | Rubberized |
Sheath Material | Plastic |
Blade Shape | Drop Point |
Non-Sparking | No |
Blade Edge Type | Serrated |
Handle Style | Textured |
Includes Sheath | Yes |
Description
Tactical Fixed Blade Knife, Blade Edge Type Serrated, Blade Length 4 3/4 in, Blade Material Stainless Steel, Blade Shape Drop Point, Handle Color Brown, Handle Material Plastic, Handle Style Textured, Includes (2) Leg Straps, Low-Profile Sheath with Built-in Sharpener, Includes Sheath Yes, Non-Sparking No, Overall Length 10 1/2 in, Sheath Material Plastic, Grip Type Rubberized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Socket Bit, 1/2 in. Dr, T50 Torx(R) (854-TX-50-1PK)
- MALCO Malco S9R Hand Seamer (S9R)
- GEARWRENCH 3-1/2 lb. One-Piece Sledge Head Dead Blow Hammer 20" (69-550G)
- DRILL AMERICA 23/64" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F23/64)
- GERBER Folding Knife, 6-1/2 in Overall L (31-003882)
- GERBER Remix Clip Folder F/E (22-41968)
- GERBER Folding Knife, 9 in Overall L (31-003854)
- GERBER Folding Knife, 3 in Overall L (31-003735)
- GERBER Lockblade Knife, 3 3/4 In, Fine Edge (46069)
- GERBER Locking Pocket Knife, Serrated, 3 In Blade (22-48443)
- MILWAUKEE TOOL 3” HARDLINE Serrated Blade Pocket Knife (48-22-1998)
- Gerber Knives, Cutters & Snips