Shop All Folding & Pocket Knives
This Product is Discontinued
Gerber
Fixed Blade Knife, Gut Hook, 4 In L, Sheath (Discontinued)
Mfr # 31-000589
Zoro # G3540686
This Product is Discontinued
Key Features
- Type Freeman Guide Gut Hook
- Number of Blades 1
- Blade Edge Fine
- Blade Type Gut Hook
- Blade Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gerber
- MFR # 31-000589
- Zoro # G3540686
- UPC # 013658118324
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 4 in |
Length Open | 8-3/8" |
Details
Type | Freeman Guide Gut Hook |
Item | Fixed Blade Knife |
Number of Blades | 1 |
Blade Edge | Fine |
Blade Type | Gut Hook |
Blade Material | Stainless steel |
Handle Material | TacHide |
Includes | Nylon Sheath |
Features | Finger Grooves |
Handle Color | Black |
Belt Clip | No |
Sheath | Yes |
Includes Sheath | Yes |
Blade Edge Type | Straight |
Sheath Material | Nylon |
Description
Fixed Blade Knife, Blade Edge Type Straight, Blade Length 4 in, Blade Material Stainless Steel, Handle Color Black, Handle Material TacHide, Includes Nylon Sheath, Includes Sheath Yes, Sheath Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.