Shop All Folding & Pocket Knives
Gerber
Fixed Blade Knife, 6-1/2 in Overall L
Mfr # 31-003935
Zoro # G502319256
$55.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Steel
- Blade Length 3 1/2 in
- Handle Color Black
- Handle Material Polypropylene
- Handle Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gerber
- MFR # 31-003935
- Zoro # G502319256
- UPC # 013658162310
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 3 1/2 in |
Handle Length | 3 in |
Overall Length | 6 1/2 in |
Blade Width | 3/25 in |
Details
Item | Fixed Blade Knife |
Blade Material | Steel |
Handle Color | Black |
Handle Material | Polypropylene |
Includes Sheath | Yes |
Blade Edge Type | Straight |
Grip Material | Rubber |
Non-Sparking | Yes |
Blade Shape | Straight |
Material Application | Hide, Meat |
Grip Type | Textured |
Sheath Color | Black |
Sheath Material | Nylon |
Series | Downwind |
Description
Fixed Blade Knife, Blade Edge Type Straight, Blade Length 3 1/2 in, Blade Material Steel, Blade Shape Straight, Blade Width 3/25 in, Grip Material Rubber, Handle Color Black, Handle Length 3 in, Handle Material Polypropylene, Includes Sheath Yes, Material Application Hide, Meat, Non-Sparking Yes, Overall Length 6 1/2 in, Series Downwind, Sheath Color Black, Sheath Material Nylon, Grip Type Textured
Restrictions
- This item has been restricted from sale in the following states: AR, FL, GA, ID, IN, NJ, PA, RI, VT, WI, WV
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Indicator Contact Point, 3/8L x 3/8 Bell (PT06632-2)
- KLEIN TOOLS HVAC Slide Drive™ Multi-Bit Screwdriver / Nut Driver, 8-in-1 (32596)
- RIDGID Battery and Charger Kit, 18V DC, 3.7 lb (66013)
- DEWALT 7/64" Industrial Cobalt (DWA1207)
- GERBER Fold Knife, Serrated, Sheep Foot, 3-1/2 in (22-01648G)
- GERBER PLEDGE FLDR CP PE BLU BB (31-004073)
- GERBER Folding Knife, Liner-Lock, Drop Point (22-41870)
- GERBER Folding Knife, 8 in Overall L (31-003674)
- GERBER Axe, Flat Head, Forged Steel, 14 in. (31-002647N)
- GERBER Folding Knife, Fine Edge, Blade 3-1/4" L (31-003214)
- SHEFFIELD Knife Utility Lockback Wd Hdl (12115)
- Gerber Knives, Cutters & Snips