Shop All Folding & Pocket Knives
Gerber
Fixed Blade Knife, 4 In L, Black, Sheath
Mfr # 31-000588
Zoro # G3550976
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Freeman Guide
- Number of Blades 1
- Blade Edge Fine
- Blade Type Drop Point
- Blade Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gerber
- MFR # 31-000588
- Zoro # G3550976
- UPC # 013658118317
- Country of Origin China
- Category Folding & Pocket Knives
Dimensions
Blade Length | 4 in |
Length Open | 8-3/8" |
Overall Length | 8 1/2 in |
Details
Type | Freeman Guide |
Item | Fixed Blade Knife |
Number of Blades | 1 |
Blade Edge | Fine |
Blade Type | Drop Point |
Blade Material | Stainless steel |
Handle Material | Plastic |
Includes | Sheath |
Belt Clip | No |
Sheath | Yes |
Handle Color | Black |
Features | Full Plain Edge Blade Or Gut Hook, Large Finger Grooves, Lightweight Handle |
Application | Cutting |
Non-Sparking | No |
Blade Shape | Drop Point |
Grip Type | Textured |
Material Application | Multi-purpose |
Includes Sheath | Yes |
Handle Style | Textured |
Sheath Material | Nylon |
Blade Edge Type | Straight |
Description
Fixed Blade Knife, Blade Edge Type Straight, Blade Length 4 in, Blade Material Stainless Steel, Blade Shape Drop Point, Handle Color Black, Handle Material Plastic, Handle Style Textured, Includes Sheath, Includes Sheath Yes, Non-Sparking No, Overall Length 8 1/2 in, Sheath Material Nylon, Grip Type Textured
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, SAE, 1-1/8in Size (5MR43)
- CLEVELAND Combined Drill/Countersink Set, 5 Pieces (C00944)
- MILWAUKEE TOOL M18 FUEL 2Tool Kit, M18 Hedge Trimer Att (3000-21, 49-16-2719)
- KODIAK CUTTING TOOLS M2.5 x .45 Spiral Pt Plug Tap High Vanadium Metric (5564050)
- GERBER Folding Knife, 7-1/2 in Overall L (31-003926)
- GERBER Fixed Blade Knife, Fine Edge, 4-13/16 in. (30-001058)
- GERBER MLTI TOOL CTR DRV 6.6"" (31-003073N)
- GERBER Folding Knife, 8 in Overall L (30-001325)
- GERBER Folding Knife, Liner-Lock, Drop Point (22-41870)
- GERBER Folding Knife, Fine, Drop Point, 2-39/64 In (31-000716)
- FROST CUTLERY Red/Black 4 Knife (15-138RM)
- Gerber Folding & Pocket Knives